Tapered roller bearing Timken 332-20395, Outer diameter: 80.01 mm | Inner diameter: 67.818 mm | Width: 17.78 mm
Tapered Roller Bearing Cup with Controlled Stand
See technical informationReferences
Timken:332-20395
Rubix:397A7489
EAN:0053893277042


Technical specifications
| Inner diameter | 67.818 mm |
|---|---|
| Outer diameter | 80.01 mm |
| Width | 17.78 mm |
Product details : TIMKEN 332-20395 TAPERED ROLLER BEARING CUP
Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.
Strengths
Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues
Applications
Automotive Wheel Ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17,78x80,01x80,01 mm |
|---|---|
| Logistic Weight | 142 g |
| Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
| Inner diameter | 67.818 mm |
| Outer diameter | 80.01 mm |
| Width | 17.78 mm |
| Series | 332 |
Show UNSPSC/ECL@SS
£ 20.90 excl. VAT
/ Each
£ 25.08 incl. VAT
- Usually arrives within 14 working days