Tapered roller bearing NTN 4T-JHM807012, Outer diameter: 105 mm | Inner diameter: 100 mm | Width: 29 mm
NTN - Tapered Roller Bearing - 4T-JHM807012
See technical informationReferences
NTN:4T-JHM807012
Rubix:204A8189
EAN:4547359660548



Product details : NTN 4T-JHM807012 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x29 mm |
|---|---|
| Logistic Weight | 542 g |
| Inner diameter | 100 mm |
| Outer diameter | 105 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 19.67 excl. VAT
/ Each
£ 23.60 incl. VAT
- Usually arrives within 14 working days
