Tapered roller bearing Timken 396S-90068, Outer diameter: 110 mm | Inner diameter: 64.973 mm | Width: 44.353 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:396S-90068
Rubix:397A8084
EAN:0053893028293


Technical specifications
| Inner diameter | 64.973 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 44.353 mm |
Product details : TIMKEN 396S-90068 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,353x110x110 mm |
|---|---|
| Logistic Weight | 1667 g |
| Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
| Inner diameter | 64.973 mm |
| Outer diameter | 110 mm |
| Width | 44.353 mm |
Show UNSPSC/ECL@SS
£ 670.44 excl. VAT
/ Each
£ 804.53 incl. VAT
- Usually arrives within 14 working days