NTN - Tapered Roller Bearing - 4T-36990/36920
Inner diameter | 177.8 mm |
---|---|
Outer diameter | 227.012 mm |
Width | 30.162 mm |
Logistics dimensions (L x W x H) | 227,012x227,012x30,162 mm |
---|---|
Logistic Weight | 2900 g |
Inner diameter | 177.8 mm |
Outer diameter | 227.012 mm |
Width | 30.162 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 415000 N |
Basic dynamic load, radial - Cr | 181000 N |
Usually arrives within 14 working days