Tapered roller bearing Timken 32018XDF, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 64 mm


Double Row - Face to Face Spacer Assembly

References
timken:32018XDF
rubix:226A3314
manufacturer :190035949
ean:0053893374703
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter140 mm
Width64 mm
See all Specifications

Product details : TIMKEN 32018XDF-90KC4 TAPERED ROLLER BEARING ASSEMBLY


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight3515,3 g
Inner diameter90 mm
Outer diameter140 mm
Width64 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 216.45 excl. VAT
/ Each
£ 259.74 incl. VAT
  • Usually arrives within 14 working days