Tapered roller bearing Timken 744/742, Outer diameter: 150.089 mm | Inner diameter: 73.025 mm | Width: 44.45 mm
Timken Tapered Roller Bearing 745
See technical informationReferences
Timken:744/742
Rubix:100A0836
EAN:0053893651965


Technical specifications
| Inner diameter | 73.025 mm |
|---|---|
| Outer diameter | 150.089 mm |
| Width | 44.45 mm |
Product details : TIMKEN 744-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,45x150,089x150,089 mm |
|---|---|
| Logistic Weight | 3740 g |
| Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
| Inner diameter | 73.025 mm |
| Outer diameter | 150.089 mm |
| Width | 44.45 mm |
| Bearing Clearance | cn |
| Series | 745 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 303.71 excl. VAT
/ Each
£ 364.45 incl. VAT
- Delivery usually within ( 7 ) days