Tapered roller bearing Timken 30213DF, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 49.5 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:30213DF
Rubix:397A4886
Manufacturer :190035929
EAN:0053893364094

Product details : TIMKEN 30213DF-90KA4 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 2287,9 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 49.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 136.72 excl. VAT
/ Each
£ 164.06 incl. VAT
- Usually arrives within 14 working days
