Tapered roller bearing NTN 4T-43131, Outer diameter: 76.2 mm | Inner diameter: 33.338 mm | Width: 24.074 mm
NTN - Tapered Roller Bearing - 4T-43131
See technical informationReferences
NTN:4T-43131
Rubix:204A7599
EAN:4547359663945




Technical specifications
| Inner diameter | 33.338 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 24.074 mm |
Product details : NTN 4T-43131 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x76,2x24,07 mm |
|---|---|
| Logistic Weight | 360 g |
| Inner diameter | 33.338 mm |
| Outer diameter | 76.2 mm |
| Width | 24.074 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 67000 N |
| Basic dynamic load, radial - Cr | 65500 N |
Show UNSPSC/ECL@SS
£ 23.34 excl. VAT
/ Each
£ 28.01 incl. VAT
- Delivery usually within ( 3 ) days