Tapered roller bearing NTN 4T-M903310, Outer diameter: 92.075 mm | Inner diameter: 41.275 mm | Width: 16.67 mm
NTN - Tapered Roller Bearing - 4T-M903310
See technical informationSee documentsReferences
NTN:4T-M903310
Rubix:204A8439
EAN:4547359490121




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 92.075 mm |
| Width | 16.67 mm |
Documents
Product details : NTN 4T-M903310 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92,075x92,075x16,67 mm |
|---|---|
| Logistic Weight | 260 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 92.075 mm |
| Width | 16.67 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 19.67 excl. VAT
/ Each
£ 23.60 incl. VAT
- Usually arrives within 14 working days