Tapered roller bearing NSK 33206J, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 25 mm


NSK Single Row Tapered Roller Bearings

References
nsk:33206J
rubix:230A0113
manufacturer :HR33206J 5
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter62 mm
Width25 mm
See all Specifications

Product details : NSK 33206J TAPERED ROLLER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight355 g
Inner diameter30 mm
Outer diameter62 mm
Width25 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 14.77 excl. VAT
/ Each
£ 17.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories