Tapered roller bearing NTN 4T-JM511946PK, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 28 mm
NTN - Tapered Roller Bearing - 4T-JM511946PK
See technical informationReferences
NTN:4T-JM511946PK
Rubix:204A8240
EAN:4547359480276



Product details : NTN 4T-JM511946PK TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x28 mm |
|---|---|
| Logistic Weight | 760 g |
| Inner diameter | 65 mm |
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 33.73 excl. VAT
/ Each
£ 40.48 incl. VAT
- Usually arrives within 14 working days
