Tapered roller bearing NTN 4T-48286/48220, Outer diameter: 182.562 mm | Inner diameter: 123.825 mm | Width: 39.688 mm
NTN - Tapered Roller Bearing - 4T-48286/48220
See technical informationReferences
NTN:4T-48286/48220
Rubix:204A7670
EAN:4547359304305




Technical specifications
| Inner diameter | 123.825 mm |
|---|---|
| Outer diameter | 182.562 mm |
| Width | 39.688 mm |
Product details : NTN 4T-48286/48220 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 182,562x182,562x39,688 mm |
|---|---|
| Logistic Weight | 3516 g |
| Inner diameter | 123.825 mm |
| Outer diameter | 182.562 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 435000 N |
| Basic dynamic load, radial - Cr | 224000 N |
Show UNSPSC/ECL@SS
£ 149.18 excl. VAT
/ Each
£ 179.02 incl. VAT
- Delivery usually within ( 3 ) days