Tapered roller bearing NTN 4T-45291, Outer diameter: 80 mm | Inner diameter: 57.15 mm | Width: 30.958 mm
NTN - Tapered Roller Bearing - 4T-45291
See technical informationReferences
NTN:4T-45291
Rubix:204A7622
EAN:4547359533866




Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 30.958 mm |
Product details : NTN 4T-45291 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104,775x104,775x30,958 mm |
|---|---|
| Logistic Weight | 752 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 80 mm |
| Width | 30.958 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 169000 N |
| Basic dynamic load, radial - Cr | 13000 N |
Show UNSPSC/ECL@SS
£ 32.12 excl. VAT
/ Each
£ 38.54 incl. VAT
- Delivery usually within ( 3 ) days