Tapered roller bearing Timken HM129848-90232, Outer diameter: 220.726 mm | Inner diameter: 144.526 mm | Width: 155.84 mm
AP Integrated Bearing Assembly
See technical informationReferences
Timken:HM129848-90232
Rubix:100A5313
EAN:0053893489476


Technical specifications
| Inner diameter | 144.526 mm |
|---|---|
| Outer diameter | 220.726 mm |
| Width | 155.84 mm |
Product details : TIMKEN HM129848-90232 BEARING ASSEMBLY
Timken’s AP and AP-2™ rail bearing are designed for heavier loads. It reduces bearing set outs fuel cost and bearing failure due to water ingress. It also reduces component wear rejection and axle fillet damage, decreasing potential axle failure and ultimately reducing the occurrence of axle grooving.
Strengths
Self-contained, pre-assembled and pre-lubricated. Reduces maintenance costs, increases miles per bearing and fuel efficiency. Industry standard
Applications
Rail – Freight Cars; Passenger Cars; Locomotives
Technical specifications
Attributes
| Logistic Weight | 22457 g |
|---|---|
| Packaged dimensions (D x W x H) | 241,3x368,3x241,3 mm |
| Inner diameter | 144.526 mm |
| Outer diameter | 220.726 mm |
| Width | 155.84 mm |
| Weight | 22.37 kg |
| Series | hm129800 |
| Material | vacuum melt steel |
| Basic static load, radial - C0r | 761000 N |
| Basic dynamic load, radial - Cr | 440000 N |
| 220,726 mm | |
| 220,726 mm |
Show UNSPSC/ECL@SS
£ 1,297.56 excl. VAT
/ Each
£ 1,557.07 incl. VAT
- Usually arrives within 14 working days