Tapered roller bearing Timken 782-90172, Outer diameter: 180.975 mm | Inner diameter: 104.775 mm | Width: 104.902 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:782-90172
Rubix:397A5604
Manufacturer :100032177
EAN:0053893089911







Technical specifications
| Inner diameter | 104.775 mm |
|---|---|
| Outer diameter | 180.975 mm |
| Width | 104.902 mm |
Product details : TIMKEN 782-90172 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104,902x181,102x181,102 mm |
|---|---|
| Logistic Weight | 10305 g |
| Packaged dimensions (D x W x H) | 107,95x184,15x184,15 mm |
| Package weight | 10305,2 g |
| Inner diameter | 104.775 mm |
| Outer diameter | 180.975 mm |
| Width | 104.902 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,067.74 excl. VAT
/ Each
£ 1,281.29 incl. VAT
- Usually arrives within 14 working days