Tapered roller bearing NTN 4T-56418, Outer diameter: 165.1 mm | Inner diameter: 106.36 mm | Width: 36.51 mm
NTN - Tapered Roller Bearing - 4T-56418
See technical informationReferences
NTN:4T-56418
Rubix:204A7752
EAN:4547359541168




Technical specifications
| Inner diameter | 106.36 mm |
|---|---|
| Outer diameter | 165.1 mm |
| Width | 36.51 mm |
Product details : NTN 4T-56418 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165,1x165,1x36,51 mm |
|---|---|
| Logistic Weight | 1950 g |
| Inner diameter | 106.36 mm |
| Outer diameter | 165.1 mm |
| Width | 36.51 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 84.33 excl. VAT
/ Each
£ 101.20 incl. VAT
- Usually arrives within 14 working days