Tapered Roller Bearings
Inner diameter | 65 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 134x134x35 mm |
---|---|
Logistic Weight | 1060 g |
Packaged dimensions (D x W x H) | 134x134x35 mm |
Package weight | 1060 g |
Inner diameter | 65 mm |
Outer diameter | 110 mm |
Width | 28 mm |
Series | M511900 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 28 mm |
Standard | ISO |
Basic static load, radial - C0r | 195000 N |
Basic dynamic load, radial - Cr | 167000 N |
Usually arrives within 14 working days