Tapered roller bearing NTN 4T-68462/68712, Outer diameter: 180.975 mm | Inner diameter: 117.475 mm | Width: 34.925 mm
NTN - Tapered Roller Bearing - 4T-68462/68712
See technical informationSee documentsReferences
NTN:4T-68462/68712
Rubix:204A7882
EAN:4547359586503




Technical specifications
| Inner diameter | 117.475 mm |
|---|---|
| Outer diameter | 180.975 mm |
| Width | 34.925 mm |
Documents
Product details : NTN 4T-68462/68712 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180,975x180,975x34,925 mm |
|---|---|
| Logistic Weight | 2840 g |
| Inner diameter | 117.475 mm |
| Outer diameter | 180.975 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 340000 N |
| Basic dynamic load, radial - Cr | 169000 N |
Show UNSPSC/ECL@SS
£ 130.40 excl. VAT
/ Each
£ 156.48 incl. VAT
- Usually arrives within 14 working days