Timken Tapered Roller Bearing 465
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 104.775 mm |
Width | 30.163 mm |
Logistics dimensions (L x W x H) | 30,163x104,775x104,775 mm |
---|---|
Logistic Weight | 988 g |
Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
Inner diameter | 57.15 mm |
Outer diameter | 104.775 mm |
Width | 30.163 mm |
Bearing Clearance | cn |
Series | 465 |
Material | steel |
Cage | steel |
In stock: Next day delivery