Tapered roller bearing NTN 4T-582, Outer diameter: 110 mm | Inner diameter: 82.55 mm | Width: 36.098 mm
NTN - Tapered Roller Bearing - 4T-582
See technical informationSee documentsReferences
NTN:4T-582
Rubix:204A7775
EAN:4547359541410




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 36.098 mm |
Documents
Product details : NTN 4T-582 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 139,7x139,7x36,1 mm |
|---|---|
| Logistic Weight | 1390 g |
| Inner diameter | 82.55 mm |
| Outer diameter | 110 mm |
| Width | 36.098 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 178000 N |
Show UNSPSC/ECL@SS
£ 39.10 excl. VAT
/ Each
£ 46.92 incl. VAT
- Usually arrives within 14 working days