Tapered roller bearing NTN 4T-25877/25820, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 23.812 mm
NTN - Tapered Roller Bearing - 4T-25877/25820
See technical informationReferences
NTN:4T-25877/25820
Rubix:204A7153
EAN:4547359669534




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 23.812 mm |
Product details : NTN 4T-25877/25820 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,025x73,025x23,812 mm |
|---|---|
| Logistic Weight | 476 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 73.025 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 85000 N |
| Basic dynamic load, radial - Cr | 71000 N |
Show UNSPSC/ECL@SS
£ 20.02 excl. VAT
/ Each
£ 24.02 incl. VAT
- Delivery usually within ( 3 ) days