Tapered roller bearing FAG T2ED050, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 30 mm


Tapered roller bearing

References
fag:T2ED050
rubix:236A7459
manufacturer :0385116730000
ean:4026677062796
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter100 mm
Width30 mm
See all Specifications

Product details : FAG T2ED050 TAPER ROLLER BEARING


Tapered roller bearings T, main dimensions to DIN ISO 355, separable, adjusted or in pairs

Strengths

•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity

Technical specifications


Attributes
Logistic Weight1266 g
Inner diameter50 mm
Outer diameter100 mm
Width30 mm
Bearing ClearanceCN
SeriesT2ED
CageOther
Reference speed4650 rpm
Limit speed7200 rpm
Total bearing width36 mm
Basic static load, radial - C0r188000 N
Basic dynamic load, radial - Cr150000 N
Show UNSPSC/ECL@SS
£ 65.41 excl. VAT
/ Each
£ 78.49 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories