Tapered roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 11.5 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 11.5 mm |
Series | 329..-H |
Limit speed | 10560 rpm |
Total bearing width | 14 mm |
Basic static load, radial - C0r | 38000 N |
Basic dynamic load, radial - Cr | 26100 N |
Usually arrives within 14 working days