NTN - Tapered Roller Bearing - 4T-66225/66462
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 117.475 mm |
Width | 33.338 mm |
Logistics dimensions (L x W x H) | 117,475x117,475x33,338 mm |
---|---|
Logistic Weight | 1550 g |
Inner diameter | 57.15 mm |
Outer diameter | 117.475 mm |
Width | 33.338 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 153000 N |
Basic dynamic load, radial - Cr | 13000 N |
Usually arrives within 14 working days