Tapered roller bearing Timken H239640-20000, Outer diameter: 243.332 mm | Inner diameter: 177.8 mm | Width: 85.725 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:H239640-20000
Rubix:397A6464
Manufacturer :100137334
EAN:0053893540252


Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 243.332 mm |
| Width | 85.725 mm |
Product details : TIMKEN H239640-20000 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 101,6x330,2x330,2 mm |
|---|---|
| Package weight | 19596,1 g |
| Inner diameter | 177.8 mm |
| Outer diameter | 243.332 mm |
| Width | 85.725 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,293.45 excl. VAT
/ Each
£ 2,752.14 incl. VAT
- Usually arrives within 14 working days