Tapered roller bearing NSK 33015J, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 31 mm


Single row tapered roller bearings, NSK

References
nsk:33015J
rubix:230A0107
manufacturer :HR33015J 5
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter115 mm
Width31 mm
See all Specifications

Product details : NSK 33015J TAPERED ROLLER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight1180 g
Inner diameter75 mm
Outer diameter115 mm
Width31 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 68.30 excl. VAT
/ Each
£ 81.96 incl. VAT
  • Usually arrives within 14 working days