Tapered roller bearing SKF HM 89449/2/QCL7C, Outer diameter: 70.836 mm | Inner diameter: 36512 mm | Width: 28.575 mm
Tapered Roller Bearing
See technical informationReferences
SKF:HM 89449/2/QCL7C
Rubix:229A3685
Manufacturer :49501
EAN:7316577713421


Technical specifications
| Inner diameter | 36512 mm |
|---|---|
| Outer diameter | 70.836 mm |
| Width | 28.575 mm |
Product details : SKF HM 89449/2/QCL7C TAPERED ROLLER BEARING
Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cups from the same series
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,37x76,2x76,2 mm |
|---|---|
| Logistic Weight | 380 g |
| Inner diameter | 36512 mm |
| Outer diameter | 70.836 mm |
| Width | 28.575 mm |
| Series | hm |
| Reference speed | 0 rpm |
| Limit speed | 0 rpm |
| Total bearing width | 28575 mm |
| Basic static load, radial - C0r | 106000 N |
| Basic dynamic load, radial - Cr | 78100 N |
Show UNSPSC/ECL@SS
£ 38.86 excl. VAT
/ Each
£ 46.63 incl. VAT
- Usually arrives within 14 working days