Tapered roller bearing NTN 4T-71750, Outer diameter: 190.5 mm | Inner diameter: 183.9 mm | Width: 34.925 mm
NTN - Tapered Roller Bearing - 4T-71750
See technical informationSee documentsReferences
NTN:4T-71750
Rubix:204A7890
EAN:4547359588750




Technical specifications
| Inner diameter | 183.9 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 34.925 mm |
Documents
Product details : NTN 4T-71750 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190,5x190,5x34,93 mm |
|---|---|
| Logistic Weight | 1814 g |
| Inner diameter | 183.9 mm |
| Outer diameter | 190.5 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 74.48 excl. VAT
/ Each
£ 89.38 incl. VAT
- Delivery usually within ( 3 ) days