Tapered roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | 302..-A |
Material | Steel |
Limit speed | 7400 rpm |
Total bearing width | 22.75 mm |
Basic static load, radial - C0r | 107000 N |
Basic dynamic load, radial - Cr | 91000 N |
Usually arrives within 14 working days