Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,380)
Mechanical Power Transmission
(110,915)
Fluid Transmission & Flow Technology
(101,368)
Tools & Metrology
(32,599)
Protection, Safety & Hygiene
(55,402)
Equipment
(10,030)
Fasteners, Adhesives & Tapes
(17,638)
Maintenance & Repairs
(5,506)
Welding
(1,013)
New Products
Bearing technology
(68,350)
Linear technology
(923)
Drive & Conveyor technology
(1,216)
Belts and Chains
(30,366)
Couplings and connecting elements
(1,833)
Mechanical transmission sealing
(7,752)
Damping technology
(30)
Mechanical lubrication technology
(441)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,865)
Rolling bearings
(48,191)
Housing units / Bearing housings
(12,528)
Maintenance / accessory / service
(5,766)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 440-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 440/432
Tapered roller bearing Timken
See technical information
References
Timken:
440/432
Rubix:
101A1820
Product details : TIMKEN 440-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
144.33
excl. VAT
/
Each
£
173.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
Tapered roller bearing NTN 4T-HH221434, Inner diameter: 88.9 mm | Width: 57.531 mm
Tapered roller bearing SKF BT1B 329270/Q, Outer diameter: 72 mm | Inner diameter: 45 mm | Width: 19.418 mm
Tapered roller bearing NTN 4T-3780/3720, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-M802048/M802011, Outer diameter: 82.55 mm | Inner diameter: 41.275 mm | Width: 26.543 mm
Tapered roller bearing Timken 3982/3920B
Tapered roller bearing Timken HM231140-90103, Outer diameter: 236.538 mm | Inner diameter: 146.05 mm | Width: 131.762 mm
Tapered roller bearing SKF 32019 X, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 32 mm
Tapered roller bearing Timken LM603049-902B3, Outer diameter: 77.788 mm | Inner diameter: 45.242 mm | Width: 44.247 mm
Tapered roller bearing Timken JM207049A, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 29 mm
Tapered roller bearing Timken 390A/394AB, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 21.996 mm
Tapered roller bearing NTN 4T-652, Outer diameter: 152.4 mm | Inner diameter: 133.35 mm | Width: 31.75 mm
Tapered roller bearing Timken LL103010, Outer diameter: 71.438 mm | Inner diameter: 44.45 mm | Width: 9.525 mm
Tapered roller bearing Timken 99587D
Tapered roller bearing NTN 4T-495, Outer diameter: 109.5 mm | Inner diameter: 82.55 mm | Width: 29.769 mm
Tapered roller bearing NTN 4T-HM804840/HM804810, Outer diameter: 95.25 mm | Inner diameter: 41.275 mm | Width: 30.162 mm