Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 387-99407 TAPERED ROLLER BEARING
Tapered roller bearing Timken 387/384ED
Tapered roller bearing Timken
References
timken:
387/384ED
rubix:
100A6857
ean:
0053893882109
Product details
Technical specifications
Product details : TIMKEN 387-99407 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
211.38
excl. VAT
/
Each
£
253.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 32017XU, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 29 mm
Tapered roller bearing Timken 67389-90145, Outer diameter: 200.152 mm | Inner diameter: 130.302 mm | Width: 101.6 mm
Tapered roller bearing NSK 32204J, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 18 mm
Tapered roller bearing Timken 3875-902A1, Outer diameter: 85.725 mm | Inner diameter: 38.1 mm | Width: 68.428 mm
Tapered roller bearing NTN 4T-42587, Outer diameter: 149.225 mm | Inner diameter: 96.838 mm | Width: 24.608 mm
Tapered roller bearing Timken JLM722912-K0000, Outer diameter: 165.001 mm | Inner diameter: 142.481 mm | Width: 21.001 mm
Tapered roller bearing Timken JM736149-90K02, Outer diameter: 250 mm | Inner diameter: 180 mm | Width: 102.288 mm
Tapered roller bearing NTN 4T-438/432, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 27.783 mm
Tapered roller bearing Timken LM501349-902B5, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 42.672 mm
Tapered roller bearing FAG 32915, Outer diameter: 105 mm | Inner diameter: 75 mm | Width: 16 mm
Tapered roller bearing Timken JM716649-90K11, Outer diameter: 130.048 mm | Inner diameter: 85.09 mm | Width: 65.532 mm
Tapered roller bearing Timken 526/522, Outer diameter: 102 mm | Width: 34.93 mm
Tapered roller bearing Timken 96140B
Tapered roller bearing NTN 32056XU, Outer diameter: 420 mm | Inner diameter: 280 mm | Width: 87 mm
Tapered roller bearing NTN 4T-07087, Outer diameter: 37.5 mm | Inner diameter: 22.225 mm | Width: 14.26 mm