Tapered roller bearing NTN 4T-766, Outer diameter: 161.92 mm | Inner diameter: 88.9 mm | Width: 48.26 mm
NTN - Tapered Roller Bearing - 4T-766
See technical informationReferences
NTN:4T-766
Rubix:204A7919
EAN:4547359589429




Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 161.92 mm |
| Width | 48.26 mm |
Product details : NTN 4T-766 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 159,995x159,995x48,26 mm |
|---|---|
| Logistic Weight | 2490 g |
| Inner diameter | 88.9 mm |
| Outer diameter | 161.92 mm |
| Width | 48.26 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 82.35 excl. VAT
/ Each
£ 98.82 incl. VAT
- Usually arrives within 14 working days