NTN - Tapered Roller Bearing - 32244
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 24.25 mm |
Logistics dimensions (L x W x H) | 72x72x24,25 mm |
---|---|
Logistic Weight | 470 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 24.25 mm |
Bearing Clearance | cn |
Series | 32200 |
Cage | steel |
Basic static load, radial - C0r | 78500 N |
Basic dynamic load, radial - Cr | 62000 N |
Usually arrives within 14 working days