Tapered roller bearing Timken 28580-90029, Outer diameter: 92.075 mm | Inner diameter: 50.8 mm | Width: 49.215 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:28580-90029
Rubix:397A4876
EAN:0053893232027


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 92.075 mm |
| Width | 49.215 mm |
Product details : TIMKEN 28580-90029 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistic Weight | 1450 g |
|---|---|
| Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 92.075 mm |
| Width | 49.215 mm |
| Bearing Clearance | cn |
| Weight | 9.82 kg |
| Total bearing width | 50.8 mm |
| Basic static load, radial - C0r | 130000 N |
| Basic dynamic load, radial - Cr | 25700 N |
| 92,202 mm | |
| 92,202 mm |
Show UNSPSC/ECL@SS
£ 291.92 excl. VAT
/ Each
£ 350.30 incl. VAT
- Usually arrives within 14 working days