Tapered roller bearing Timken 359S-90084, Outer diameter: 90.119 mm | Inner diameter: 46.038 mm | Width: 50.795 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:359S-90084
Rubix:397A8029
EAN:0053893012285


Technical specifications
| Inner diameter | 46.038 mm |
|---|---|
| Outer diameter | 90.119 mm |
| Width | 50.795 mm |
Product details : TIMKEN 359S-90084 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,8x90,17x90,17 mm |
|---|---|
| Logistic Weight | 1330 g |
| Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
| Inner diameter | 46.038 mm |
| Outer diameter | 90.119 mm |
| Width | 50.795 mm |
| Bearing Clearance | cn |
| Weight | 1.329 kg |
| Series | 355 |
| Cage | steel |
| Total bearing width | 50.795 mm |
| Standard | ABMA PRECISIEKLASSE 2 |
| Basic dynamic load, radial - Cr | 169000 N |
Show UNSPSC/ECL@SS
£ 360.85 excl. VAT
/ Each
£ 433.02 incl. VAT
- Usually arrives within 14 working days