Tapered roller bearing NTN 4T-832, Outer diameter: 168.275 mm | Inner diameter: 161.68 mm | Width: 41.275 mm
NTN - Tapered Roller Bearing - 4T-832
See technical informationSee documentsReferences
NTN:4T-832
Rubix:204A7939
EAN:4547359589733




Technical specifications
| Inner diameter | 161.68 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 41.275 mm |
Documents
Product details : NTN 4T-832 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 168,28x168,28x41,28 mm |
|---|---|
| Logistic Weight | 1740 g |
| Inner diameter | 161.68 mm |
| Outer diameter | 168.275 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 61.70 excl. VAT
/ Each
£ 74.04 incl. VAT
- Delivery usually within ( 3 ) days