Tapered roller bearing SKF 32048 X, Outer diameter: 360 mm | Inner diameter: 240 mm | Width: 79.82 mm
Roller bearing Tapered radial Single row - metric standard
See technical informationReferences
SKF:32048 X
Rubix:104A9113
Manufacturer :37808
EAN:7316577005830

Product details : SKF HRA+ MET TAPER BRG 32048 X
Roller bearing Tapered radial Single row - metric standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x360x360 mm |
|---|---|
| Logistic Weight | 25900 g |
| Inner diameter | 240 mm |
| Outer diameter | 360 mm |
| Width | 79.82 mm |
| Bearing Clearance | cn |
| Series | 320x |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 1200 rpm |
| Limit speed | 1600 rpm |
| Total bearing width | 76 mm |
| Basic static load, radial - C0r | 1800 N |
| Basic dynamic load, radial - Cr | 989 N |
Show UNSPSC/ECL@SS
£ 2,972.62 excl. VAT
/ Each
£ 3,567.14 incl. VAT
- Delivery usually within ( 3 ) days
