Tapered roller bearing NTN 4T-67720, Outer diameter: 247.65 mm | Inner diameter: 25.4 mm | Width: 38.1 mm
NTN - Tapered Roller Bearing - 4T-67720
See technical informationReferences
NTN:4T-67720
Rubix:204A7870
EAN:4547359584905




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 247.65 mm |
| Width | 38.1 mm |
Product details : NTN 4T-67720 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 247,65x247,65x38,1 mm |
|---|---|
| Logistic Weight | 2520 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 247.65 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 99.16 excl. VAT
/ Each
£ 118.99 incl. VAT
- Usually arrives within 14 working days