Tapered roller bearing Timken 42373, Outer diameter: 149.974 mm | Inner diameter: 94.976 mm | Width: 28.971 mm

Tapered Roller Bearing Cone

See technical information

References

Timken:42373
Rubix:106A1792
Manufacturer :100046855
EAN:0053893285078
brand logo

Technical specifications

Inner diameter94.976 mm
Outer diameter149.974 mm
Width28.971 mm
See all Specifications

Product details : TIMKEN 42373-20024 TAPERED ROLLER BEARING CONE


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)28,971x121,369x121,369 mm
Logistic Weight1121 g
Packaged dimensions (D x W x H)154,432x154,432x39,116 mm
Package weight1120,8 g
Inner diameter94.976 mm
Outer diameter149.974 mm
Width28.971 mm
Bearing Clearancecn
Weight1.9 kg
Series42000
Cagesteel
Total bearing width31.75 mm
Basic static load, radial - C0r241000 N
Basic dynamic load, radial - Cr163000 N
£ 287.56 excl. VAT
/ Each
£ 345.07 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories