Tapered roller bearing NTN 4T-HH228310, Outer diameter: 254 mm | Inner diameter: 241.2 mm | Width: 61.912 mm
NTN - Tapered Roller Bearing - 4T-HH228310
See technical informationReferences
NTN:4T-HH228310
Rubix:204A8031
EAN:4547359474374




Technical specifications
| Inner diameter | 241.2 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 61.912 mm |
Product details : NTN 4T-HH228310 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 254x254x61,912 mm |
|---|---|
| Logistic Weight | 6186 g |
| Inner diameter | 241.2 mm |
| Outer diameter | 254 mm |
| Width | 61.912 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 334.77 excl. VAT
/ Each
£ 401.72 incl. VAT
- Delivery usually within ( 3 ) days