Tapered roller bearing NTN 4T-33110, Outer diameter: 85 mm | Inner diameter: 50 mm | Width: 26 mm
NTN - Tapered Roller Bearing - 33112U
See technical informationReferences
NTN:4T-33110
Rubix:204A7373
EAN:4547359663839



Product details : NTN 4T-33110 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x26 mm |
|---|---|
| Logistic Weight | 592 g |
| Inner diameter | 50 mm |
| Outer diameter | 85 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Series | 33100 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 121000 N |
| Basic dynamic load, radial - Cr | 86500 N |
Show UNSPSC/ECL@SS
£ 28.14 excl. VAT
/ Each
£ 33.77 incl. VAT
- Delivery usually within ( 3 ) days
