Tapered roller bearing Timken L327249-90020, Outer diameter: 177.038 mm | Inner diameter: 133.35 mm | Width: 57.15 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:L327249-90020
rubix:397A8873
ean:0053893151571
brand logo
brand logo
Technical specifications
Inner diameter133.35 mm
Outer diameter177.038 mm
Width57.15 mm
See all Specifications

Product details : TIMKEN L327249-90020 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)57,15x177,038x177,038 mm
Logistic Weight3632 g
Packaged dimensions (D x W x H)63,5x190,5x190,5 mm
Inner diameter133.35 mm
Outer diameter177.038 mm
Width57.15 mm
Show UNSPSC/ECL@SS
£ 2,417.85 excl. VAT
/ Each
£ 2,901.42 incl. VAT
  • Usually arrives within 14 working days