Timken Tapered Roller Bearing 07000
Inner diameter | 24.981 mm |
---|---|
Outer diameter | 51.99 mm |
Width | 15.01 mm |
Logistics dimensions (L x W x H) | 14,26x37,694x37,694 mm |
---|---|
Logistic Weight | 91 g |
Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
Inner diameter | 24.981 mm |
Outer diameter | 51.99 mm |
Width | 15.01 mm |
Bearing Clearance | CN |
Series | 7000 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days