Tapered roller bearing NTN 4T-HH228340/HH228310, Outer diameter: 254 mm | Inner diameter: 120.65 mm | Width: 77.788 mm
NTN - Tapered Roller Bearing - 4T-HH228340/HH228310
See technical informationReferences
NTN:4T-HH228340/HH228310
Rubix:204A8032
EAN:4547359474411




Technical specifications
| Inner diameter | 120.65 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 77.788 mm |
Product details : NTN 4T-HH228340/HH228310 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 254x254x82,55 mm |
|---|---|
| Logistic Weight | 19475 g |
| Inner diameter | 120.65 mm |
| Outer diameter | 254 mm |
| Width | 77.788 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 1,067.16 excl. VAT
/ Each
£ 1,280.59 incl. VAT
- Delivery usually within ( 3 ) days