Tapered roller bearing Timken 44157, Outer diameter: 88.5 mm | Inner diameter: 40 mm | Width: 23.698 mm
Timken Tapered Roller Bearing 44100
See technical informationReferences
Timken:44157
Rubix:105A3184
Manufacturer :100033215
EAN:0053893291284


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 88.5 mm |
| Width | 23.698 mm |
Product details : TIMKEN 44157-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 440,4 g |
| Inner diameter | 40 mm |
| Outer diameter | 88.5 mm |
| Width | 23.698 mm |
| Bearing Clearance | cn |
| Series | 44000 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 187.14 excl. VAT
/ Each
£ 224.57 incl. VAT
- Usually arrives within 14 working days




