Tapered roller bearing SKF RBT1B 328915/Q, Outer diameter: 78.961 mm | Inner diameter: 40 mm | Width: 39.61 mm
RBT1B
See technical informationReferences
SKF:RBT1B 328915/Q
Rubix:104A3385
Manufacturer :168381
EAN:7316572168424




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 78.961 mm |
| Width | 39.61 mm |
Product details : SKF SKF AUTO CONE RBT1B 328915/Q
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,61x78,96x78,96 mm |
|---|---|
| Logistic Weight | 680 g |
| Inner diameter | 40 mm |
| Outer diameter | 78.961 mm |
| Width | 39.61 mm |
| Bearing Clearance | cn |
| Series | rbt1b |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 51.39 excl. VAT
/ Each
£ 61.67 incl. VAT
- Usually arrives within 14 working days