Tapered roller bearing NTN 4T-382A, Outer diameter: 96.838 mm | Inner diameter: 95.238 mm | Width: 15.875 mm
NTN - Tapered Roller Bearing - 4T-382A
See technical informationReferences
NTN:4T-382A
Rubix:204A7502
EAN:4547359532241




Technical specifications
| Inner diameter | 95.238 mm |
|---|---|
| Outer diameter | 96.838 mm |
| Width | 15.875 mm |
Product details : NTN 4T-382A TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 96,838x96,838x15,875 mm |
|---|---|
| Logistic Weight | 198 g |
| Inner diameter | 95.238 mm |
| Outer diameter | 96.838 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- Delivery usually within ( 3 ) days