NTN - Tapered Roller Bearing - 4T-JL819310
Inner diameter | 95 mm |
---|---|
Outer diameter | 135 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 135x135x14 mm |
---|---|
Logistic Weight | 292 g |
Inner diameter | 95 mm |
Outer diameter | 135 mm |
Width | 14 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days