Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 389-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 389/382
Tapered roller bearing Timken
References
timken:
389/382
rubix:
101A1710
ean:
0053893854427
Product details
Technical specifications
Product details : TIMKEN 389-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.43
excl. VAT
/
Each
£
139.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 82576, Outer diameter: 166 mm | Inner diameter: 146.05 mm | Width: 56.642 mm
Tapered roller bearing NSK HR33016J, Outer diameter: 125 mm | Inner diameter: 80 mm | Width: 36 mm
Tapered roller bearing Timken 27881/27820
Tapered roller bearing Timken 395/394AS
Tapered roller bearing Timken 15578/15520B
Tapered roller bearing NTN 30322U, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 54.5 mm
Tapered roller bearing Timken L357010, Outer diameter: 393.7 mm | Width: 38.1 mm
Tapered roller bearing Timken L 814749/L814710, Outer diameter: 109.538 mm | Inner diameter: 76.2 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-25880/25821, Outer diameter: 73.025 mm | Inner diameter: 36.487 mm | Width: 23.812 mm
Tapered roller bearing Timken 47490/47420
Tapered roller bearing Timken 6475/6420
Tapered roller bearing Timken 93825, Outer diameter: 317.5 mm | Inner diameter: 209.55 mm | Width: 63.5 mm
Tapered roller bearing NTN 4T-14130/14276, Outer diameter: 69.012 mm | Inner diameter: 33.338 mm | Width: 19.845 mm
Tapered roller bearing NTN 4T-JM738249PK, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 44 mm
Tapered roller bearing Timken H917840, Outer diameter: 180.98 mm | Inner diameter: 76.2 mm | Width: 53.98 mm