Double Row - Face to Face Spacer Assembly
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 273.05 mm |
Width | 165.1 mm |
Package weight | 45559,7 g |
---|---|
Inner diameter | 114.3 mm |
Outer diameter | 273.05 mm |
Width | 165.1 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days